Shop GENIUS TOOLS
Create Account
Claw-Grips Pliers, (150mm)6in L
- Mfr # 536064
- Zoro # G923582840
original price:Â $19.14 , new price: $17.23 , 9 percent off
new price:Â
$
17.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536064
- Zoro #
- G923582840
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Claw-Grip Pliers 150mm (6 Inch) Precision Grip Ergonomic Handle - 536064 Locking Pliers These 150mm (5.91 in) claw-grip locking pliers are built for controlled gripping and holding during professional service work. The compact 6-inch size helps reach tight areas while maintaining stable leverage for consistent clamping. Manufactured from tool-grade raw materials, the pliers are drop forged and heat treated to support long-term durability. A knurled adjustment knob and quick-release lever make it easier to set clamping pressure accurately and disengage cleanly when needed. Key Benefits Locking claw-grip design helps hold objects securely with reduced hand strain. 150mm (5.91 in) overall length balances reach, leverage, and compact handling. Tool-grade raw materials support long service life in professional environments. Drop forged and heat treated for improved strength and durability under load. Knurled adjustment knob enables fast, precise clamping pressure adjustments. Quick-release lever allows controlled release without fighting the locking mechanism. Meets or exceeds ANSI standards for confidence in fit, function, and consistency. SKU: 536064.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.