Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Star Head Driver 60mmL
- Mfr # 3460S27
- Zoro # G923580082
original price:Â $9.75 , new price: $8.78 , 9 percent off
new price:Â
$
8.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S27
- Zoro #
- G923580082
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-27 Size 3/8 Inch Drive 60mm Length Durable Construction - 3460S27 Star Impact Bit Socket This 3/8 inch drive T-27 star impact bit socket is built for consistent fit and torque transfer on star (Torx-style) fasteners. The 60mm (2.36 inches) overall length helps balance access and control while maintaining a compact profile for toolboxes and service carts. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Oil-quenched heat treatment and a matte black oxide coating provide a tough exterior and strong inner core for long-term professional use. Key Benefits T-27 star impact bit socket design supports secure engagement and torque transfer. 3/8 inch drive fits common ratchets, extensions, and impact-compatible setups. 60mm overall length (2.36 inches) balances reach with stable handling. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive protection. Oil-quenched heat treatment improves durability for repeated professional service applications. Matte black oxide coating creates a tough exterior with strong inner core. Stamped size markings enable fast identification and cleaner tool organization. SKU: 3460S27.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.