Shop GENIUS TOOLS
Create Account
Combination (Slip Joint) Pliers, 10in L
- Mfr # 551009
- Zoro # G623582331
original price:Â $23.22 , new price: $20.90 , 9 percent off
new price:Â
$
20.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551009
- Zoro #
- G623582331
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slip Joint Combination Pliers 10 Inch Length Adjustable Jaw Durable Grip - 551009 Professional Slip Joint Combination Pliers Built for daily shop use, these slip joint combination pliers provide dependable gripping and adjustment in a 10-inch format. The adjustable jaw design supports common holding, twisting, and turning tasks where a secure bite and controlled hand position matter. Constructed from tool-grade raw materials and finished with high-grip rubber handles, this model focuses on long service life and confident handling. Key Benefits 10-inch class pliers with 250mm (9.84 in) overall length for versatile handling. Slip joint adjustable jaw provides quick size changes for different workpieces. Strong gripping teeth help maintain hold during twisting, turning, and pulling. Tool-grade raw materials support long-term durability under professional workloads. High-grip rubber handles improve control and reduce slip in the hand. Meets or exceeds ANSI standards for quality and safety expectations. SKU: 551009. Designed for professional technicians, this hand tool balances reach, adjustability, and grip to support repeated use across repair and maintenance tasks. The combination slip joint format helps simplify common fastening and holding work without changing tools, while maintaining durability and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.