Hose Clamp Pliers, 8in L
- Mfr # 550810
- Zoro # G223581369
original price:Â $21.43 , new price: $19.29 , 9 percent off
new price:Â
$
19.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550810
- Zoro #
- G223581369
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hose Clamp Pliers 8 Inch Length Precision Grip for Automotive and Mechanical Use - 550810, Hose Clamp Pliers Hose clamps demand controlled grip, steady leverage, and reliable handling in tight work areas. These 8 inch (200mm) hose clamp pliers are built to help position, compress, and manage hose clamps with consistent control during automotive and general mechanical service. Made from tool-grade raw materials and finished with high-grip rubber handles, this tool is designed for long-term professional use while reducing hand fatigue. The cutting edge is heat treated for increased durability, helping the edge stay sharper for longer. Key Benefits Purpose-built hose clamp pliers for controlled clamp handling and dependable leverage. 200mm overall length balances reach and precision in compact engine-bay spaces. Tool-grade raw materials support long service life under professional workloads. High-grip rubber handles improve comfort, traction, and control during repetitive work. Heat-treated cutting edge increases durability and helps maintain sharpness longer. Meets or exceeds ANSI standards for consistent, professional tool expectations. SKU: 550810. Built for technicians who need a dependable hand tool that holds up to heavy use, these hose clamp pliers combine durable construction with ergonomic handling. The result is a practical, shop-ready tool that supports cleaner, more controlled clamp work across a wide range of mechanical tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.