Shop GENIUS TOOLS
Create Account
Combination (Slip Joint) Pliers, 6in L
- Mfr # 550609
- Zoro # G223582168
original price:Â $19.13 , new price: $17.22 , 9 percent off
new price:Â
$
17.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550609
- Zoro #
- G223582168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Slip Joint Pliers 6 Inch Length Dual Position Adjustable Grip Durable Steel - 550609, Combination (Slip Joint) Pliers These combination (slip joint) pliers are built for daily professional hand-tool work where grip control and quick jaw adjustment matter. The dual-position slip joint lets you adapt to different sizes without changing tools, while the compact 150mm (5.91-inch) length supports precision handling in tighter work areas. Made from tool-grade raw materials and finished with high-grip rubber handles, this pliers design focuses on durability, comfort, and consistent holding power. Key Benefits 150mm (5.91-inch) overall length balances control with everyday portability. Combination slip-joint design provides two jaw positions for adjustable capacity. Strong gripping teeth help maintain hold during twisting, pulling, and positioning. Tool-grade raw materials support long service life in professional environments. High-grip rubber handles improve control and reduce hand strain during use. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 550609. Designed and made for professional technicians, these 6-inch slip joint pliers deliver a durable, adjustable grip in a compact format. The ergonomic handle design and ANSI-backed build quality make them a reliable choice when you need consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.