Shop GENIUS TOOLS
Create Account
Combination (Slip Joint) Pliers, 8in L
- Mfr # 550809
- Zoro # G623583871
original price:Â $21.43 , new price: $19.29 , 9 percent off
new price:Â
$
19.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550809
- Zoro #
- G623583871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slip Joint Combination Pliers 8 Inch Length Durable Multi-Purpose Grip - 550809, Slip Joint Combination Pliers These slip joint combination pliers are built for controlled gripping, holding, and turning across a range of fasteners and materials. With an 8-inch (200mm) overall length, they balance reach and leverage while staying easy to position in tight work areas. Made from tool-grade raw materials and finished with durable high-grip rubber handles, this professional-grade hand tool is designed for long-term shop use. The adjustable slip joint and strong gripping teeth help match jaw capacity to the task without sacrificing control. Key Benefits 8-inch slip joint combination pliers provide versatile gripping and holding control. 200mm overall length balances leverage with precise handling in confined spaces. Tool-grade raw materials built to handle a lifetime of professional use. High-grip rubber handles improve comfort, grip security, and control during work. Easy-adjust slip joint offers flexible sizing for different parts and tasks. Strong gripping teeth help maintain secure purchase on a range of surfaces. Meets or exceeds ANSI standards for dependable, consistent performance. SKU: 550809.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.