Metric Combination Ratcheting Wrenches 14mm
- Mfr # 768514
- Zoro # G923584431
original price:Â $16.41 , new price: $14.77 , 9 percent off
new price:Â
$
14.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768514
- Zoro #
- G923584431
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 14mm Metric Size with Reversible Drive and Durable Chrome Finish - 768514 Combination Ratcheting Wrench This 14mm metric combination ratcheting wrench is built for consistent fastening and removal where speed and control matter. A reversible drive supports efficient direction changes, while the combination design helps cover common wrenching tasks with one tool. Made from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. The 193mm (7.6-inch) overall length provides practical reach and handling for day-to-day shop and service work. Key Benefits 14mm metric combination ratcheting wrench supports fast, repeatable tightening and loosening. Reversible drive enables quick direction changes without removing the wrench. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive construction helps resist rust and wear in demanding environments. Forged and heat treated for optimal strength under heavy professional use. 193mm (7.6-inch) length balances reach, leverage, and controlled handling. Size is permanently stamped for quick identification and better tool organization. Designed to meet or exceed ANSI standards, this wrench is intended for professional technicians who rely on tools that hold up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.