Shop GENIUS TOOLS
Create Account
Diagonal Cutting Pliers, 6in L
- Mfr # 550607D
- Zoro # G823581189
original price:Â $27.42 , new price: $24.68 , 9 percent off
new price:Â
$
24.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550607D
- Zoro #
- G823581189
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 6 Inch Length Precision Edge Comfort Grip - 550607D, Diagonal Cutting Pliers These 6-inch diagonal cutting pliers are built for controlled cutting and dependable handling in professional toolkits. The compact profile supports access in tighter work areas, while the comfort-grip plastic handles help maintain a steady hold during repeated cuts. Made from tool-grade raw materials and finished with a heat-treated cutting edge, this plier is designed for long service life. Key Benefits 6-inch diagonal cutting pliers suited for clean, accurate cutting control. Overall length 150mm (6.89 inches) balances reach and compact handling. Tool-grade raw materials support a lifetime of professional use. Hard impact plastic handles provide a strong grip and high durability. Ergonomic handle shape helps reduce hand fatigue during repeated cutting tasks. Heat-treated hardened cutting edge stays sharper longer for consistent performance. Meets or exceeds ANSI standards for quality and safety expectations. SKU: 550607D. Designed and made for professional technicians, this plier focuses on durability, grip confidence, and edge retention. The combination of hardened cutting edges and impact-resistant handles helps maintain reliable performance under heavy use while keeping the tool comfortable to hold over longer sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.