Shop GENIUS TOOLS
Create Account
Heavy Duty Diagonal Cutting Pliers, 8in L
- Mfr # 550808
- Zoro # G923583335
original price:Â $27.73 , new price: $24.96 , 9 percent off
new price:Â
$
24.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550808
- Zoro #
- G923583335
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 8 Inch Heavy Duty High-Leverage Design for Precision Cutting - 550808, Diagonal Cutting Pliers These heavy duty diagonal cutting pliers are built for controlled, repeatable cutting with a high-leverage feel in an 8 inch / 200mm format. Designed for professional technicians, they balance cutting power and hand control while keeping the tool compact enough for everyday bench and field work. Constructed from tool-grade raw materials and finished with durable high-grip rubber handles, this model focuses on long service life and consistent handling. The well-tapered jaws and hardened toothed edge help maintain a strong, precise bite, with a cutting section positioned in the middle for convenience during routine tasks. Key Benefits 200mm (8 inch) overall length supports leverage without sacrificing control. Tool-grade raw materials built to handle a lifetime of professional use. High-grip rubber handles improve control and reduce slipping during cutting. Ergonomic handle design helps limit hand fatigue during extended work. Well-tapered jaws deliver strong, precise grip for delicate or tough jobs. Hardened toothed edge and centered cutting section improve consistent performance. Meets or exceeds ANSI standards for dependable, professional-grade results. Its heavy duty build, precise jaw geometry, and high-leverage design make it a reliable hand tool for long-term service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.