Shop GENIUS TOOLS
Create Account
Side Cutter Pliers, 8in L
- Mfr # 550812
- Zoro # G423584436
product price:Â
$
31.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550812
- Zoro #
- G423584436
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Pliers 8 Inch Length Precision Cutting Ergonomic Grip - 550812, Professional Side Cutter Pliers These 8in side cutter pliers are built for controlled, repeatable cutting where edge durability and grip matter. With a 200mm overall length, they balance reach and leverage for everyday bench and field work. Tool-grade raw materials and a heat-treated cutting edge support long-term professional use, while high-grip rubber handles improve control during detailed cutting tasks. Key Benefits 8in (200mm) overall length provides practical leverage and comfortable handling. Tool-grade raw materials support a lifetime of professional-duty cutting performance. Heat-treated cutting edge stays sharper longer for consistent, precise cuts. Durable high-grip rubber handles improve control and reduce hand slippage. Ergonomic handle design helps maintain comfort during extended, repetitive use. Meets or exceeds ANSI standards for dependable quality and workmanship. SKU 550812 is designed for technicians who want reliable cutting performance without sacrificing control. The hardened edge supports clean results over time, and the high-grip handles help maintain stability in the hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.