Digital Torque Handle(100 Nm) with 3/8 & 1/2inDr. Ratchet Head
- Mfr # 1434N10
- Zoro # G023578804
product price:Â
$
450.60
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1434N10
- Zoro #
- G023578804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Digital Torque Wrench Set 10-100 Nm 3 Piece 1/2 Inch Drive High Precision Electronic Adjustable - 1434N10 Digital Torque Wrench Set This digital torque wrench set is built for technicians who need repeatable, verified torque values across a 10-100 Nm range. It combines a high-precision electronic adjustable torque wrench with quick-release interchangeable ratchet heads for efficient, controlled fastening. Designed for professional hand tool environments, each component is clearly marked for identification and organization. Every torque wrench is individually hand tested for compliance and accuracy, and a certificate of testing is included with each unit. Key Benefits 10-100 Nm digital torque range supports many fastening and assembly tasks. Electronic adjustable torque control helps deliver consistent, repeatable tightening results. Quick-release ratchet heads make swapping drive sizes fast and straightforward. Includes 14x18mm 3/8in Dr and 14x18mm 1/2in Dr heads. Tool-grade raw materials withstand heavy professional use over long service life. Permanently marked sizes and specifications improve organization and reduce mistakes. Individually hand tested; supplied with certificate of testing for verified accuracy. SKU: 1434N10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.