Electronic Dial Torque Wrench

  • Mfr # ED-50F
  • Zoro # G623785909
product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Torque Increments
0.1 in-lb
Torque Range (Nm)
6.8 N-m to 68 N-m
Handle Type
Ergomomic
Torque Range (in.-lbs.)
60 in-lb to 600.0 in-lb
Drive Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-50F
Zoro #
G623785909
UPC #
850087173179
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Width
3 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Electronic Dial

Details

Torque Increments
0.1 in-lb
Torque Range (Nm)
6.8 N-m to 68 N-m
Handle Type
Ergomomic
Torque Range (in.-lbs.)
60 in-lb to 600.0 in-lb
Extended Data Testing
Yes, NIST
Insulated
No
Head Type
Standard
Standards
MSME B107.4-2019
Material
Steel
Features
Electronic Dial
Torque Adjustability
Adjustable
Weight
2 lb
Ratcheting
No
Visual/Audible Indicators
Audible Tone and LED Light Bar
Counterclockwise Accuracy
+/-3%
Color
Black, Silver
Finish
Chrome
Torque Range (Ft.-Lb.)
5 ft-lb to 50 ft-lb
Primary Scale Increments
1 ft-lb
Measurement Type
SAE
Item
Electronic Dial Torque Wrench
Includes
Plastic Box
Rotation
Clockwise and Counterclockwise
Power Source
9V/4 AA
Clockwise Accuracy
1%
Maximum Torque
600 ft-lb
Voltage
9 V DC
Minimum Torque
60 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 3/8 in, 5 to 50 ft-lb, 6.8 to 68 N-m, 60 to 600.0 in-lb, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 5 ft-lb to 50 ft-lb, Torque Range (in.-lbs.) 60 in-lb to 600.0 in-lb, Torque Range (N-m) 6.8 N-m to 68 N-m, 11 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews