Shop GENIUS TOOLS
Create Account
Heavy Duty Diagonal Cutting Pliers, 8in L
- Mfr # 550808D
- Zoro # G223580942
original price:Â $29.62 , new price: $26.66 , 9 percent off
new price:Â
$
26.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550808D
- Zoro #
- G223580942
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 8 Inch Heavy Duty High-Leverage Design - 550808D Diagonal Cutting Pliers These 8 inch diagonal cutting pliers are built for demanding shop and field work where consistent cutting performance and long service life matter. The high-leverage design supports efficient cutting force, while the overall 200mm (7.87 inch) length offers control in hand without feeling bulky. Constructed from tool-grade raw materials and finished with hard impact plastic handles, they're designed to handle repeated daily use. A heat-treated cutting edge helps maintain sharpness over time, and the tool is manufactured to meet or exceed ANSI standards for dependable performance. Key Benefits Heavy duty 8 inch diagonal cutters designed for high-leverage cutting performance. 200mm (7.87 inch) overall length balances reach, control, and handling. Tool-grade raw materials support long-term durability in professional environments. Hard impact plastic handles provide a strong grip and high durability. Ergonomic handle design helps reduce hand fatigue during extended work sessions. Heat-treated cutting edge increases durability and helps the edge stay sharper longer. SKU: 550808D. Built for professional technicians and heavy use, these pliers focus on durability, grip, and edge retention. With ANSI-aligned quality expectations and a hardened cutting edge, they are a practical choice for consistent results over time in a working toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.