Shop GENIUS TOOLS
Create Account
Heavy Duty Diagonal Cutting Pliers, 7in L Soft Handle
- Mfr # 550708S
- Zoro # G623584014
original price:Â $25.86 , new price: $23.27 , 10 percent off
new price:Â
$
23.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550708S
- Zoro #
- G623584014
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 7 Inch Heavy Duty Soft Grip Handle Precision Wire Cutter - 550708S Diagonal Cutting Pliers These 7 inch diagonal cutting pliers are built for controlled, repeatable cutting where grip comfort and edge durability matter. The soft rubber handles support a secure hold, helping reduce hand fatigue during prolonged work. Designed for professional technicians, this tool is made from tool-grade raw materials and finished with a heat-treated cutting edge to stay sharper longer. Key Benefits 175mm overall length provides compact control for precise diagonal cutting tasks. Soft rubber handles improve comfort and grip during extended, repetitive use. Heavy-duty construction supports demanding professional workloads and long service life. Heat-treated cutting edge increases durability and maintains sharpness for cleaner cuts. Tool-grade raw materials help resist wear under daily shop conditions. Meets or exceeds ANSI standards for quality and reliability expectations. SKU: 550708S. Built for durability and consistent cutting performance, these diagonal cutting pliers combine an ergonomic soft-grip handle with a hardened cutting edge. The result is a professional-grade hand tool that balances control, comfort, and long-term reliability without adding unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.