Shop GENIUS TOOLS
Create Account
Heavy Duty Diagonal Cutting Pliers, 7in L
- Mfr # 550708
- Zoro # G623582546
original price:Â $26.06 , new price: $23.45 , 10 percent off
new price:Â
$
23.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550708
- Zoro #
- G623582546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 7 Inch Heavy Duty Precision Cutter Ergonomic Grip - 550708 Professional Diagonal Cutting Pliers These heavy duty diagonal cutting pliers are built for controlled cutting and dependable handling in professional environments. With a 175mm (7 inch) overall length, they balance leverage and access for consistent performance across everyday shop tasks. Manufactured from tool-grade raw materials and designed for long-term service, the tapered jaws and hardened toothed edge support a secure hold when positioning and cutting. High-grip rubber handles help maintain control while reducing slip during extended use. Key Benefits 175mm (7 inch) length balances cutting power with precise hand control. Tool-grade raw materials support durability for long-term professional use. Hardened toothed edge delivers confident grip and cleaner, controlled cuts. Well-tapered jaws help reach work areas while maintaining strong bite. Cutting section positioned in the middle for convenient, efficient operation. High-grip rubber handles improve comfort, reduce slip, and boost control. SKU 550708 is a professional-grade choice for technicians who want a dependable diagonal cutter built to handle heavy use without sacrificing precision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.