Shop GENIUS TOOLS
Create Account
Side Cutter Pliers, 8in L
- Mfr # 550812D
- Zoro # G823581769
original price:Â $36.74 , new price: $33.07 , 9 percent off
new price:Â
$
33.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550812D
- Zoro #
- G823581769
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Pliers 8 Inch Length Precision Cutting Ergonomic Grip - 550812D Professional Side Cutter Pliers These professional side cutter pliers are built for accurate cutting where control and edge retention matter. The 8-inch length provides practical leverage in a compact form, while the hard impact plastic handles support a steady, confident grip during repeated cuts. Made from tool-grade raw materials, this model is intended for long-term shop or field use. The cutting edge is heat treated to stay sharper longer and help maintain consistent cutting performance over time. Key Benefits 8-inch side cutter pliers balance leverage and control for precise cutting. Overall length 200mm (7.87 inches) for compact handling in tight work areas. Tool-grade raw materials built to handle a lifetime of professional use. Hard impact plastic handles support a strong grip and long-term durability. Heat-treated cutting edge improves durability and helps the edge stay sharp longer. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 550812D. Designed for professional technicians, these side cutter pliers emphasize durability, grip comfort, and dependable cutting edge performance. The combination of compact 200mm length, hardened cutting edge, and tough plastic handles makes this a practical choice for demanding day-to-day tool use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.