Hose Clamp Pliers, (230mm)9in L
- Mfr # 535309
- Zoro # G523584381
original price:Â $48.36 , new price: $43.52 , 10 percent off
new price:Â
$
43.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535309
- Zoro #
- G523584381
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hose Clamp Pliers 230mm (9 Inch) Long Reach, Precision Grip, Durable Steel Construction - 535309 Professional Hose Clamp Pliers These professional hose clamp pliers are built for controlled clamping and dependable holding power when working around hoses. The 230mm (9 inch) overall length provides added reach while maintaining steady hand positioning for better access and leverage. Constructed from tool-grade raw materials, the tool is drop forged and heat treated to support long-term shop use. A knurled adjustment knob and quick release lever make it easier to set tension, lock securely, and reset quickly between clamps. Key Benefits Locking mechanism holds hose clamps securely for stable, repeatable handling. 230mm overall length improves reach while maintaining good control in tight areas. Knurled adjustment knob allows fine tension changes without slipping during setup. Quick release lever enables fast repositioning and less interruption between tasks. Tool-grade raw materials support dependable performance across professional, daily use. Drop forged and heat treated for increased strength and long-lasting durability. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed and made for professional technicians, this tool focuses on secure grip, straightforward adjustment, and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.