Shop GENIUS TOOLS
Create Account
Locking C-Clamp Plier, (455mm)18in L
- Mfr # 539618
- Zoro # G323583003
original price:Â $49.74 , new price: $44.77 , 9 percent off
new price:Â
$
44.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 539618
- Zoro #
- G323583003
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking C-Clamp Plier 18 Inch Length Heavy-Duty Adjustable Grip - 539618, Locking C-Clamp Pliers SKU: 539618. This 18-inch locking C-clamp plier is built for controlled clamping and secure holding during demanding shop and field work. The extended 460mm overall length helps reach around larger workpieces while maintaining a stable locking grip. Designed for professional technicians, it combines tool-grade raw materials with drop-forged and heat-treated construction for long service life. Adjustment is handled through a knurled knob for fine control, and a quick-release lever supports efficient repositioning. Key Benefits 18-inch locking C-clamp design delivers a strong, consistent holding grip. 460mm overall length provides added reach for larger workpieces and setups. Tool-grade raw materials support long-term durability in professional environments. Drop-forged and heat-treated construction improves strength and wear resistance. Knurled adjustment knob enables precise tightening for repeatable clamping pressure. Quick-release lever allows fast unlocking and repositioning between tasks. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its build quality and standards compliance make it a dependable choice for heavy, repetitive clamping where secure lockup and quick release matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.