Straight Jaws Pliers, 10in L
- Mfr # 530310RA
- Zoro # G223582908
product price:Â
$
19.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530310RA
- Zoro #
- G223582908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Straight Jaw Pliers 10 Inch Length Heavy Duty Non-Slip Grip - 530310RA Locking Pliers These straight jaw locking pliers are built for secure holding and controlled clamping when a fixed grip is needed. The straight jaws help stabilize contact on flat surfaces, while the locking mechanism maintains consistent pressure once set. With an overall length of 250mm (9.84 inches), this tool provides a practical balance of reach and handling. Tool-grade raw materials and a drop-forged, heat-treated build support long-term durability for professional use. Key Benefits Straight jaws and locking action deliver a firm, consistent grip. 250mm (9.84-inch) length balances reach, leverage, and control. Knurled adjustment knob enables fast, precise tension changes. Quick-release lever allows smooth unlocking and repositioning between tasks. Drop forged and heat treated for strength and long service life. Made from tool-grade raw materials for professional, heavy-use performance. SKU: 530310RA. Designed and made for professional technicians, this locking plier emphasizes dependable holding power, straightforward adjustment, and durable construction. It's a practical addition to a workbench or service cart where repeatable clamping and reliable release are required across demanding, day-to-day jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.