Shop GENIUS TOOLS
Create Account
Locking C-Clamp Plier, (600mm)24in L
- Mfr # 539624
- Zoro # G423583637
original price:Â $66.56 , new price: $59.90 , 10 percent off
new price:Â
$
59.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 539624
- Zoro #
- G423583637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking C-Clamp Plier 600mm (24 Inch) Extra Long Reach Heavy Duty Adjustable Grip - 539624 Locking Pliers This 24-inch locking C-clamp plier is built for controlled clamping where extra reach is required. With an overall length of 610mm, it provides extended access while maintaining a stable, locking hold on workpieces during setup and fastening tasks. Manufactured from tool-grade raw materials and finished with drop-forged, heat-treated strength, it is designed for professional technicians who rely on consistent grip and repeatable adjustments. The knurled adjustment knob and quick-release lever support fast setup changes without sacrificing holding force. Key Benefits 24-inch locking C-clamp style grip helps hold workpieces securely and consistently. Extra-long reach design supports clamping in hard-to-access areas and setups. Knurled adjustment knob enables precise tightening control for repeatable clamping pressure. Quick-release lever allows faster repositioning and reduced downtime between adjustments. Drop forged and heat treated for strength and durability under heavy professional use. Meets or exceeds ANSI standards for quality expectations in professional hand tools. SKU: 539624. Built for long-term shop use, this locking plier focuses on dependable holding power, straightforward adjustability, and durable construction. Its extended length and locking mechanism make it a practical option when standard clamps or shorter locking pliers cannot reach the work area reliably.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.