Shop GENIUS TOOLS
Create Account
Locking C-Clamp Plier, (275mm)11in L
- Mfr # 539611
- Zoro # G923584707
original price:Â $34.43 , new price: $30.99 , 9 percent off
new price:Â
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 539611
- Zoro #
- G923584707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking C-Clamp Plier 275mm 11 Inch Length Heavy-Duty Adjustable Grip - 539611 Locking Pliers SKU: 539611. This locking C-clamp plier is built for controlled clamping and stable holding on a wide range of workpieces. The 11-inch length (280mm overall) provides useful reach while keeping adjustments precise and repeatable. Made from tool-grade raw materials, it is drop forged and heat treated to support long-term professional use. The knurled adjustment knob and quick-release lever help you set, lock, and release the clamp force efficiently, while meeting or exceeding ANSI standards. Key Benefits Locking C-clamp jaw holds workpieces firmly for stable, repeatable positioning. 280mm overall length balances reach and control in tight or open areas. Tool-grade raw materials support a lifetime of professional, heavy-use service. Knurled adjustment knob enables quick, fine tightening for consistent clamping pressure. Quick-release lever allows fast unlocking and repositioning without losing time. Drop forged and heat treated for higher strength and long-term durability. Designed and made for professional technicians, this locking plier focuses on reliable grip, durable construction, and easy adjustment. The combination of hardened strength, controlled clamping force, and fast release makes it well suited for repeated shop tasks where consistent holding and dependable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.