Shop GENIUS TOOLS
Create Account
Curved Jaw Locking Pliers with Cutter, 10in L
- Mfr # 530310A
- Zoro # G723581265
original price:Â $20.73 , new price: $18.66 , 9 percent off
new price:Â
$
18.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 530310A
- Zoro #
- G723581265
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Curved Jaw Locking Pliers with Cutter, 10 Inch Length, Adjustable Grip, Heavy Duty Steel Construction - 530310A, Locking Pliers SKU: 530310A. These curved jaw locking pliers are built for controlled clamping on varied shapes and surfaces, with an integrated cutter to reduce tool changes during common fastening and holding tasks. The 10 inch (250mm / 9.84 in) length balances reach with handling comfort for bench and field work. Made from tool-grade raw materials, the tool is drop forged and heat treated for increased overall strength and durability. A knurled adjustment knob supports finer grip tuning, and the quick release lever helps you reset and reposition efficiently while maintaining consistent clamping performance. Key Benefits Curved jaw locks securely on round, flat, and irregular workpieces. Built-in cutter adds utility without sacrificing clamping control or stability. 10 inch overall length offers reach while maintaining precise hand control. Knurled adjustment knob enables quick tightening with repeatable grip settings. Quick release lever helps disengage jaws smoothly for faster repositioning. Drop forged, heat treated construction improves strength for heavy professional use. Designed for professional technicians, this locking pliers format supports consistent gripping force and dependable day-to-day performance. The combination of adjustable locking mechanism, quick release operation, and durable construction helps the tool hold up under repeated use while maintaining predictable function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.