Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Hex Screwdriver Bit 88mmL
- Mfr # 3514
- Zoro # G023579641
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3514
- Zoro #
- G023579641
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/32 Inch Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 3514 Professional Screwdriver Bit This 7/32 inch hex screwdriver bit is built for precise fastening with a standard 1/4 inch hex shank. With an overall length of 88mm (3.46 inches), it offers added reach while maintaining controlled engagement on hex fasteners. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for professional technicians who need durability under repeated, heavy use. The stamped size marking supports quick identification during tool setup and organization. Key Benefits 1/4 inch hex shank fits common bit holders and professional drivers. 7/32 inch hex tip supports accurate fit on matching hex fasteners. 88mm overall length (3.46 inches) improves access in tighter spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size marking enables fast selection and permanent, easy identification. SKU 3514 is designed to help maintain consistent performance across repeated fastening tasks. The combination of High Speed Steel, heat treatment, and anti-corrosive properties supports long service life, while the clearly stamped size reduces downtime when selecting bits during professional workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.