Shop GENIUS TOOLS
Create Account
Metric Combination Ratcheting Wrenches 17mm
- Mfr # 768517
- Zoro # G923584226
original price:Â $19.64 , new price: $17.68 , 9 percent off
new price:Â
$
17.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 768517
- Zoro #
- G923584226
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 17mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768517 Combination Ratcheting Wrench This 17mm metric combination ratcheting wrench is built for controlled fastening and removal where speed and consistent engagement matter. The combination design pairs an open end for quick positioning with a ratcheting box end for turning fasteners efficiently. Made from chromium-vanadium steel alloy and finished with anti-corrosive properties, it is designed for professional technicians and long-term service. The 233mm (9.17 inch) overall length helps balance reach and leverage in daily shop use. Key Benefits 17mm metric combination ratcheting design supports fast work with fewer repositioning steps. 233mm overall length provides practical reach and leverage for common service tasks. Chromium-vanadium steel alloy delivers high strength and dependable long-term durability. Anti-corrosive properties help the wrench resist wear in demanding environments. Forged and heat treated construction improves strength under repeated heavy use. Permanently stamped size markings simplify identification and tool organization in storage. Meets or exceeds ANSI standards for professional-grade fit, finish, and performance. SKU: 768517. A strong, clearly marked 17mm ratcheting wrench option for technicians who value durable materials and consistent standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.