Shop GENIUS TOOLS
Create Account
9/16 x 5/8in Double Head Gear Wrenche 225mmL
- Mfr # 771820
- Zoro # G823583312
product price:Â
$
85.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 771820
- Zoro #
- G823583312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Head Gear Wrench 9/16 x 5/8 Inch, 225mm Length, Durable Chrome Finish, Precision Fit - 771820 Double Flex Head Ratcheting Wrench This SAE double flex head ratcheting wrench combines two sizes-9/16in and 5/8in-into one compact hand tool for service work where speed and access matter. The 225mm length provides controlled leverage while the flex heads help position the wrench on fasteners in tighter or offset areas. Built for professional technicians, it uses a chromium-vanadium steel alloy for strength and anti-corrosive performance, and it meets or exceeds ANSI standards. The durable chrome finish supports long-term shop use while maintaining a clean, professional appearance. Key Benefits Double head design delivers 9/16in and 5/8in SAE versatility in one tool. Double flex heads improve access and positioning around obstacles in tight spaces. Ratcheting action helps maintain workflow with smooth, efficient fastener engagement. Chromium-vanadium steel alloy provides high strength for demanding daily use. Anti-corrosive properties support durability in harsh shop and field environments. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 771820. This wrench is designed to hold up under repeated, heavy use while delivering a precise fit on SAE fasteners. The combination of flex-head convenience, alloy-steel strength, and a chrome finish makes it a dependable addition to a professional hand tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.