Shop GENIUS TOOLS
Create Account
11mm"Combination Studdy Racheting/gear Wrenches.
- Mfr # 760211
- Zoro # G523583612
original price:Â $14.54 , new price: $13.09 , 9 percent off
new price:Â
$
13.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760211
- Zoro #
- G523583612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 11mm Stubby Design Chrome Vanadium Steel - 760211 (Professional Hand Tool) SKU: 760211. This 11mm combination stubby ratcheting wrench is built for fastening tasks where a compact overall length helps access tight spaces. The 100mm (3.94 in) profile supports controlled handling without sacrificing durability expectations for professional hand tools. Constructed from chromium-vanadium steel alloy, it is designed for high strength and long service life while offering anti-corrosive properties. The wrench is forged and heat treated to maintain dependable performance under heavy use and meets or exceeds ANSI standards. Key Benefits 11mm combination stubby ratcheting wrench supports fast work in confined areas. 100mm (3.94 in) overall length improves access where standard wrenches won't fit. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat treated construction helps maintain strength through heavy, repeated use. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed and made for professional technicians, this tool is intended to perform over a lifetime of heavy use while keeping identification simple and consistent. The combination format and compact stubby design make it a practical choice when space is limited and reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.