Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 20mm
- Mfr # 748220
- Zoro # G323580866
original price:Â $13.78 , new price: $12.40 , 10 percent off
new price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748220
- Zoro #
- G323580866
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 20mm Mirror Finish Durable Chrome Vanadium Steel - 748220 Professional Combination Wrench This 20mm metric combination wrench is built for consistent fit and reliable performance in daily professional hand-tool use. With an overall length of 250mm (9.84 inches), it provides practical leverage and controlled access for common fastening tasks. Constructed from chromium-vanadium steel alloy, the wrench is designed for high strength, long service life, and anti-corrosive properties. The mirror finish supports straightforward cleaning and helps keep the tool looking organized in a shop or service environment. Key Benefits 20mm metric combination wrench for standard fastener service and repair work. 250mm (9.84-inch) length balances leverage and control in tight spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat treated for dependable performance under frequent, demanding use. Mirror finish helps resist grime buildup and simplifies wipe-down maintenance. Permanently stamped size markings enable quick identification and better tool organization. Designed and made for professional technicians, this wrench is intended to hold up over a lifetime of heavy use while maintaining clear size identification and consistent handling. SKU: 748220.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.