Shop GENIUS TOOLS
Create Account
7/16in Combination Wrench
- Mfr # 737014
- Zoro # G723581289
product price:Â
$
4.60
/ea
Sold in multiples of 2 for
$9.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737014
- Zoro #
- G723581289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 7/16 Inch Matte Finish Durable Chrome Vanadium Steel - 737014 Combination Wrench This 7/16 inch combination wrench is built for dependable fit and consistent performance in professional hand tool sets. With an open-end on one side and a box-end on the other, it supports common fastening tasks where quick positioning and secure engagement both matter. Forged and heat treated for strength, the wrench is made from chromium-vanadium steel alloy to help resist corrosion while standing up to heavy use. At 150mm (5.91 inches) overall length, it balances reach and control for work in tighter areas without sacrificing handling. Key Benefits 7/16 inch combination design pairs open-end access with box-end grip. 150mm (5.91 inch) overall length balances leverage and control in tight spaces. Chromium-vanadium steel alloy delivers high strength and durable service life. Anti-corrosive material properties help maintain finish and performance over time. Forged and heat treated construction supports demanding, professional-grade daily use. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for consistent quality and tool reliability. Built for technicians who depend on accurate sizing and long-term durability, this matte finish wrench combines clear identification, robust construction, and standards compliance. The result is a straightforward, professional hand tool designed to remain reliable through repeated fastening and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.