Shop GENIUS TOOLS
Create Account
45mm Combination Wrench
- Mfr # 726045
- Zoro # G323581115
original price:Â $81.64 , new price: $73.48 , 10 percent off
new price:Â
$
73.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726045
- Zoro #
- G323581115
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 45mm Matte Finish Durable Steel Precision Hand Tool - 726045 Professional Combination Wrench This 45mm combination wrench is built for consistent fit and controlled torque on fasteners in demanding environments. The matte finish supports handling, while the long 611mm (24.06 in) body helps deliver added leverage when needed. Constructed from Chromium-vanadium Steel Alloy and finished for corrosion resistance, it is forged and heat treated to support long-term durability. Size markings are permanently stamped for quick identification in busy tool storage and work areas. Key Benefits 45mm combination wrench design supports versatile work across common fastener tasks. 611mm overall length provides leverage for stubborn nuts and bolts. Chromium-vanadium Steel Alloy construction delivers high strength and corrosion resistance. Forged and heat treated for dependable durability under heavy professional use. Matte finish helps maintain grip and control during repeated tightening cycles. Permanently stamped size markings simplify identification and tool organization. SKU 726045 is designed and made for professional technicians who need a wrench that holds up over time. With durable steel construction, clear size identification, and ANSI-aligned performance expectations, it fits well in professional hand tool kits focused on reliability and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.