1/4in Combination Wrench
- Mfr # 737008
- Zoro # G723581661
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737008
- Zoro #
- G723581661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1/4 Inch Matte Finish Durable Steel Precision Hand Tool - 737008 Combination Wrench This 1/4 inch combination wrench is built for controlled fastening where access and accuracy matter. The design pairs an open-end and a box-end in one compact tool, with an overall length of 102mm (4.02 inches) to help maintain leverage while working in tighter spaces. Constructed from Chromium-vanadium steel alloy and finished in matte, it is made to hold up to demanding shop conditions. Size markings are permanently stamped for quick identification and consistent tool organization across your wrench set. Key Benefits 1/4 inch combination wrench offers open-end and box-end versatility. 102mm overall length supports access and control in confined work areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Forged and heat treated construction resists wear through heavy professional use. Matte finish helps maintain a clean, practical tool surface over time. Permanently stamped size markings simplify fast identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade hand tool quality. Built to perform over a lifetime of heavy use, this wrench is engineered for professional technicians who rely on consistent fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.