Shop GENIUS TOOLS
Create Account
Open End Wrenches 14x15in 188'mm 15'Degree Offset.
- Mfr # 791415
- Zoro # G723580671
product price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 791415
- Zoro #
- G723580671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 14 x 15mm Dual Size Durable Chrome Finish - 791415, Open-End Wrench This dual-size open-end wrench is built for fastening and loosening 14mm and 15mm hardware with a single tool. Its 15-degree offset helps improve access in tight or obstructed areas while maintaining a comfortable working angle. Made from Chromium-vanadium steel alloy and finished with durable chrome, it's designed for long-term strength and anti-corrosive protection. The wrench is forged and heat treated for dependable performance, with clearly stamped sizes for quick identification in professional tool storage. Key Benefits Dual 14mm and 15mm open ends reduce tool changes during jobs. 15-degree offset improves clearance and access around nearby components. 188mm overall length balances leverage and control in confined spaces. Chromium-vanadium steel alloy delivers high strength and durability. Chrome finish adds anti-corrosive protection for harsh work environments. Forged and heat treated construction supports heavy, repeated professional use. Stamped sizes stay readable for fast selection and tool organization. Built to meet or exceed ANSI standards, this professional-grade wrench supports consistent results and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.