E-Star Wrenches 20 x 24 225mm
- Mfr # 792024
- Zoro # G923581263
original price:Â $13.31 , new price: $11.98 , 9 percent off
new price:Â
$
11.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 792024
- Zoro #
- G923581263
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Wrench Set E-20 x E-24 Double Ended Chrome Vanadium Steel High Strength - 792024 E-Star Wrench Designed for professional technicians, this double ended E-Star wrench covers E-20 and E-24 sizes in one tool. The 225mm overall length provides practical leverage and control for consistent, repeatable work in demanding shop conditions. Built from chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. Forged and heat treated for robust performance, it also features permanently stamped size markings for fast identification and cleaner tool organization. Key Benefits Double ended E-Star wrench provides E-20 and E-24 coverage in one tool. 225mm overall length supports leverage and controlled handling in tight workspaces. Chromium-vanadium steel alloy delivers high strength, durability, and anti-corrosive properties. Forged and heat treated construction promotes dependable strength under heavy professional use. Permanently stamped sizes enable quick identification and improved toolbox organization. Meets or exceeds ANSI standards for consistent tool quality expectations. With durable materials, clear size identification, and a forged, heat-treated build, this E-Star wrench is a dependable choice for technicians who need repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.