Shop GENIUS TOOLS
Create Account
Opend End Wrenches 20x22in 234mm.
- Mfr # 792022
- Zoro # G623581211
original price:Â $11.72 , new price: $10.55 , 9 percent off
new price:Â
$
10.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 792022
- Zoro #
- G623581211
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 20 x 22mm Dual Size Durable Chrome Finish Hand Tool - 792022 This professional open end wrench combines two metric sizes-20mm and 22mm-into one durable, shop-ready hand tool. Built for consistent fit and dependable leverage, it helps you service fasteners efficiently while keeping your kit streamlined and organized. With a 234mm (9.21 in) overall length and a 15-degree offset, it's designed to improve access and knuckle clearance in tighter working positions. The wrench is forged and heat treated, then finished to resist corrosion for long-term reliability in daily use. Key Benefits Dual-size 20mm x 22mm open ends reduce tool changes during service. 15-degree offset improves access to fasteners in tighter working areas. 234mm overall length balances reach, leverage, and control for hand use. Chromium-vanadium steel alloy provides high strength and corrosion resistance. Forged and heat treated construction supports durability under heavy professional use. Sizes stamped on the wrench for permanent, quick identification in storage. Meets or exceeds ANSI standards for dependable performance and fit. Built for professional technicians and serious DIY work, this open end wrench focuses on strength, access, and long-term organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.