Shop GENIUS TOOLS
Create Account
Open End Wrenches 10x11inmm156mmL 15/Degree Offset.
- Mfr # 791011
- Zoro # G323581405
product price:Â
$
4.43
/ea
Sold in multiples of 2 for
$8.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791011
- Zoro #
- G323581405
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 10 x 12mm Dual Size Chrome Vanadium Steel Durable Hand Tool - 791011 Open-End Wrench This open-end wrench is built for controlled turning of nuts and bolts with quick placement on fasteners. The dual-size 10 x 12mm layout helps reduce tool changes, while the 15-degree offset improves hand clearance when working around nearby parts. Manufactured from chromium-vanadium steel alloy and finished through forging and heat treatment, it is designed for long-term durability. The stamped size markings support fast, permanent identification, and the tool meets or exceeds ANSI standards for performance expectations. Key Benefits Dual-size 10 x 12mm open ends reduce swaps during fastener work. 15-degree offset improves clearance and access around adjacent components. 156mm overall length balances reach, control, and maneuverability in tight spaces. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated construction supports durability under heavy, repeated use. Stamped size markings stay readable for quick, accurate tool selection. Meets or exceeds ANSI standards for consistent fit and performance. SKU 791011 is designed for professional technicians and demanding toolboxes, with a build meant to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.