Shop GENIUS TOOLS
Create Account
E-Star Wrenches 14 x 18 181mm
- Mfr # 791418
- Zoro # G623581617
original price:Â $10.08 , new price: $9.07 , 10 percent off
new price:Â
$
9.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791418
- Zoro #
- G623581617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Wrench Set E-14 x E-18 Double Ended Chrome Vanadium Steel High Strength - 791418 E-Star Wrench This double ended E-Star wrench is built for consistent fit and controlled turning on E-Star fasteners. With E-14 and E-18 ends in one tool and a 181mm overall length, it balances access and leverage for shop work where space and torque management matter. Made from chromium-vanadium steel alloy, the wrench is forged and heat treated for strength and long service life. Corrosion-resistant properties help it stay reliable in demanding environments, while permanently stamped sizes support fast identification and cleaner tool organization. Key Benefits Double ended E-Star wrench combines E-14 and E-18 for fewer tool changes. 181mm overall length provides reach and control in tight work areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Forged and heat treated construction supports optimal strength under heavy use. Anti-corrosive properties help maintain performance and finish over time. Permanently stamped sizes enable quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for repeated, heavy use, this wrench focuses on practical reliability: strong alloy steel construction, clear size marking, and standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.