Shop GENIUS TOOLS
Create Account
Open End Wrenches 16x17in
- Mfr # 791617
- Zoro # G723580787
original price:Â $7.55 , new price: $6.80 , 9 percent off
new price:Â
$
6.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791617
- Zoro #
- G723580787
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 16 x 17mm Dual Size Durable Chrome Finish - 791617 Open-End Wrench This dual-size open end wrench is built for 16mm and 17mm fasteners, with permanently stamped size markings for quick identification. Its 204mm (8.03 inches) overall length supports controlled leverage in professional toolboxes and demanding shop environments. Made from Chromium-vanadium Steel Alloy, the wrench is designed for high strength, durability, and anti-corrosive performance. It is forged and heat treated for optimal strength and durability, and it meets or exceeds ANSI standards for consistent, professional-grade use. Key Benefits Dual 16mm and 17mm open ends cover two common fastener sizes. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated for optimal strength and long service life. 204mm (8.03in) length balances leverage and control in tight work areas. Stamped size markings stay readable for fast, permanent identification. Meets or exceeds ANSI standards for dependable professional performance. SKU 791617 is a straightforward, durable open end wrench designed for heavy, repeatable use. The chrome finish and anti-corrosive material choice help it hold up in harsh conditions, while the clear size stamping and ANSI-compliant build keep it reliable and easy to reach for during routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.