Shop GENIUS TOOLS
Create Account
Open End Wrenches 21x23in 247mm.15 Degrees offset.
- Mfr # 792123
- Zoro # G023583693
original price:Â $11.53 , new price: $10.38 , 9 percent off
new price:Â
$
10.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 792123
- Zoro #
- G023583693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 21 x 23mm Dual Size Durable Chrome Finish Hand Tool - 792123 Open-End Wrench This dual-size open-end wrench is built for technicians who need dependable fit and access on common 21mm and 23mm fasteners. The 15-degree offset head helps improve working angle in tighter areas while maintaining control across the 247mm overall length. Manufactured from chromium-vanadium steel alloy and finished for corrosion resistance, it's designed for long-term durability under heavy use. Size markings are stamped for quick identification and consistent organization in a professional tool setup. Key Benefits 21 x 23mm open-end profile fits two metric sizes in one wrench. 15-degree offset improves access and leverage around nearby components. 247mm overall length balances reach, torque control, and day-to-day handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated for dependable performance under repeated heavy use. Stamped size markings stay readable for fast selection and tool organization. SKU 792123 is a professional-grade choice for consistent, repeatable work where tool strength and fit matter. With a dual-size head, durable construction, and clear markings, it supports efficient workflow and reliable service performance in demanding environments without sacrificing precision or longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.