Shop GENIUS TOOLS
Create Account
Open End Wrenches 1 1/16x1 1/4in 302inmmL 15Degree Offset.
- Mfr # 773440
- Zoro # G723583597
original price:Â $20.91 , new price: $18.82 , 10 percent off
new price:Â
$
18.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 773440
- Zoro #
- G723583597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 1 1/16 x 1 1/4 Inch Dual Size Heavy-Duty Chrome Finish - 773440 Open-End Wrench SKU: 773440. This dual-size open end wrench combines 1 1/16in and 1 1/4in openings in one forged tool for efficient fastener work. A 15-degree offset improves access and leverage in tight or obstructed areas while maintaining a comfortable working angle. Built from Chromium-vanadium steel alloy and finished in chrome, it's designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Clear, stamped size markings support fast tool selection and organized storage. Key Benefits Dual open-end sizes: 1 1/16in and 1 1/4in for versatile coverage. 15-degree offset improves access and leverage around obstructions and tight spaces. 302mm (11.89in) overall length balances reach, control, and torque. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. Permanently stamped sizes enable quick identification and better tool organization. Designed and made for professional technicians, this open end wrench focuses on fit, durability, and easy identification. The combination of forged, heat-treated strength and chrome finish helps it hold up to repeated use, while the offset profile and long length support efficient tightening and loosening in real-world service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.