Shop GENIUS TOOLS
Create Account
2.0x12.0 Tang-Thru Slotted Screwdriver 315mmL
- Mfr # 509+1992
- Zoro # G823582445
original price:Â $25.24 , new price: $22.72 , 9 percent off
new price:Â
$
22.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1992
- Zoro #
- G823582445
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.0mm x 12.0mm Tang-Thru Design 315mm Length Heavy-Duty Drive - 509+1992 Professional Hand Tool This slotted tang-thru screwdriver is built for professional technicians who need consistent tip fit, dependable strength, and a handle shape that supports controlled driving. The 2.0 x 12.0mm slotted tip is precision machined for accurate engagement on fasteners and reduced slip during use. Designed for heavy-duty service, it uses High Speed Steel for strength, durability, and anti-corrosive properties. It also meets or exceeds ANSI standards, making it a reliable choice for daily shop work and long-term use. Key Benefits 2.0 x 12.0mm slotted tip for precise, accurate fastener engagement. Tang-thru design supports heavy-duty driving and improved tool durability. High Speed Steel construction provides strength and anti-corrosive protection. Precision-machined tip helps reduce cam-out and fastener damage during work. Ergonomic handle design promotes a firm connection and steady control. Meets or exceeds ANSI standards for consistent professional-grade performance. Specifications are straightforward for shop compatibility: the listing references a 315mm length and an overall length specification of 305 mm. Built for professional-grade use, it is designed to perform over a lifetime of heavy use while maintaining tip accuracy and corrosion resistance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.