Shop GENIUS TOOLS
Create Account
Posidriv Screwdriver PZ 2, 98mmL
- Mfr # 502+0502
- Zoro # G823579421
product price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502+0502
- Zoro #
- G823579421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver 98mm Length PZ 2 Drive Precision Tip Ergonomic Handle - 502+0502 Posidriv Screwdriver SKU: 502+0502. This PZ.2 Posidriv screwdriver is built for controlled, accurate engagement with Posidriv fasteners. The 98 mm overall length supports access and handling where space is limited, while maintaining a stable feel during use. Made from High Speed Steel with anti-corrosive properties, it's designed to hold up under professional, repeated use. Precision-machined tips help the driver seat cleanly in the screw head, improving accuracy and reducing unnecessary wear on fasteners. Key Benefits PZ.2 Posidriv drive profile helps reduce cam-out on compatible fasteners. 98 mm overall length improves control and reach in tight work areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Precision-machined tip supports accurate fit for smoother turning and better engagement. Ergonomic soft handle promotes a secure grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable performance and consistency. Designed and made for professional technicians, this screwdriver focuses on reliable fit, comfortable handling, and long-term durability. The combination of High Speed Steel, precision tip machining, and an ergonomic handle supports consistent results across repetitive fastening tasks while maintaining a firm connection to Posidriv screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.