Shop GENIUS TOOLS
Create Account
6mm Hex Screwdriver 180mmL
- Mfr # 593+2736
- Zoro # G623582195
product price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+2736
- Zoro #
- G623582195
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 6mm Drive 180mm Length Precision Hand Tool - 593+2736, Hex Screwdriver This 6mm hex screwdriver is built for accurate fastening and consistent feel in hand. The 180mm overall length provides practical reach while maintaining control, making it a dependable choice for routine service work and detailed hex screw tasks. The shaft is made from Chromium-vanadium Steel Alloy for high strength, durability, and anti-corrosive properties. A treated shaft and heavy-duty build help it hold up under repeated use, while the ergonomic hard impact plastic handle supports a secure grip. Key Benefits 6mm hex screwdriver design supports controlled turning and precise fastener engagement. 180mm overall length balances reach and leverage for reliable hand control. Chromium-vanadium Steel Alloy provides strength, durability, and anti-corrosive protection. Treated shaft increases toughness for demanding applications and long service life. Ergonomic hard impact plastic handle resists damage and reduces hand fatigue. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 593+2736 is a professional-grade hand tool intended for technicians who expect repeatable performance over a lifetime of heavy use. The durable materials and heavy-duty construction help maintain fit and function, while the handle design improves comfort and handling during extended work sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.