Shop GENIUS TOOLS
Create Account
10mm Wobble Hex Screwdriver 225mmL
- Mfr # 595+4850
- Zoro # G323584604
product price:Â
$
19.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+4850
- Zoro #
- G323584604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 10mm Wobble Drive 225mm Length Precision Hand Tool - 595+4850 This 10mm wobble hex screwdriver is built for controlled hand fastening where access and alignment aren't perfect. The wobble drive tip helps maintain engagement when approaching fasteners at slight angles, while the 225mm overall length balances reach with stable handling. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and durability in demanding shop conditions. An ergonomic hard impact plastic handle supports a secure grip and consistent torque transfer during repeated use. Key Benefits 10mm wobble hex screwdriver helps maintain engagement at slight working angles. 225mm overall length provides reach while keeping control near the fastener. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle supports grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional hand-tool performance. Built for professional technicians, this screwdriver is designed to handle heavy, repeat use without sacrificing precision. Its material selection, treated shaft, and durable handle focus on reliability and consistent performance, making it a practical addition to a professional hand tools kit where strength and control matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.