Shop GENIUS TOOLS
Create Account
Pry Bar 12in/300mmL
- Mfr # 560012
- Zoro # G523583339
product price:Â
$
8.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560012
- Zoro #
- G523583339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pry Bar 12 Inch / 300mm Length Heavy-Duty Steel Ergonomic Handle - 560012 Heavy-Duty Pry Bar This 12 inch (300mm) pry bar is built for controlled leverage in professional hand tool work. The design focuses on strength, grip, and long-term durability for technicians who need a dependable bar that holds up under repeated heavy use. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and anti-corrosive performance. The bar is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core. Key Benefits 12 inch (300mm) overall length balances leverage and precise control. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material helps resist wear in demanding shop environments. Hard impact plastic handle promotes a secure grip during prying tasks. Oil-quenched heat treatment supports a durable exterior and strong core. Matte black oxide coating adds protection for long-term professional service. SKU: 560012. Designed for professional technicians, this pry bar is made to perform over a lifetime of heavy use. The combination of alloy steel construction, heat treatment, protective coating, and an ergonomic handle helps maintain reliability, grip, and consistency across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.