Shop GENIUS TOOLS
Create Account
Rolling Head Pry Bar 405mm / 16in
- Mfr # 561116
- Zoro # G623581440
original price:Â $24.23 , new price: $21.81 , 9 percent off
new price:Â
$
21.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561116
- Zoro #
- G623581440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pry Bar 16 Inch Rolling Head Heavy-Duty Steel Construction for Leverage and Prying - 561116 Professional Rolling Head Pry Bar This 16in (405mm) rolling head pry bar is built for controlled leverage in demolition, construction, automotive repairs, and demanding DIY work. The rolling head design helps you adjust angle and pressure smoothly when prying, lifting, or separating materials. Manufactured from Chromium Molybdenum Alloy Steel for strength and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. The slim profile improves access in tight or confined spaces where larger tools can't reach effectively. Key Benefits 16in (405mm) length balances reach and control for varied prying tasks. Rolling head design increases leverage when lifting or separating heavy materials. Adjustable angle improves precision control and helps reduce surrounding material damage. Slim profile reaches narrow spaces for interior trim, floorboards, and tight assemblies. Chromium Molybdenum Alloy Steel delivers strength with anti-corrosive performance. Oil-quenched heat treatment and matte black oxide coating support long service life. Suitable for prying open doors and windows, removing nails or staples, lifting floorboards, and dismantling structures, this rolling head pry bar is designed for professional technicians who need consistent performance over heavy use. SKU: 561116.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.