Shop GENIUS TOOLS
Create Account
Pry Bar 24in/610mmL
- Mfr # 560024
- Zoro # G523579455
original price:Â $39.69 , new price: $26.78 , 32 percent off
new price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560024
- Zoro #
- G523579455
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pry Bar 24 Inch Length Heavy-Duty Steel Construction Ergonomic Grip - 560024 Professional Pry Bar Built for daily shop use, this 24-inch pry bar is designed to deliver reliable leverage with controlled handling. The 600mm overall length helps reach tight spots while maintaining the strength needed for demanding prying tasks. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. A heat-treated body and protective matte black oxide coating support durability in harsh working environments. Key Benefits 24-inch (600mm) overall length provides leverage and reach for tough jobs. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh work environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds protection while maintaining a professional, durable finish. Hard impact plastic handle supports a secure grip and long-term durability. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use with a focus on durability, grip, and dependable leverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.