Shop GENIUS TOOLS
Create Account
Pry Bar 18in/460mmL
- Mfr # 560018
- Zoro # G023584706
original price:Â $18.41 , new price: $16.57 , 9 percent off
new price:Â
$
16.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560018
- Zoro #
- G023584706
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pry Bar 18 Inch Length Heavy-Duty Steel Ergonomic Handle for Leverage and Prying - 560018 Professional Pry Bar Built for controlled leverage and reliable prying, this 18-inch pry bar is designed for professional technicians who need consistent performance under heavy use. Its Chromium Molybdenum Alloy Steel construction supports high strength and long-term durability while helping resist corrosion in demanding environments. The tool is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. A hard impact plastic handle improves grip and comfort, helping maintain control when applying force. Key Benefits 18-inch pry bar length delivers leverage for prying and alignment tasks. Overall length 450mm (17.72 inches) fits common professional hand tool needs. Chromium Molybdenum Alloy Steel provides high strength and anti-corrosive durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the surface during regular shop use. Hard impact plastic handle supports a strong grip and long service life. SKU 560018 is engineered as a professional-grade pry bar for repeated, heavy use where strength, finish protection, and grip matter. The combination of alloy steel construction, controlled heat treatment, and durable handle design supports consistent results and dependable handling across a wide range of prying situations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.