Shop GENIUS TOOLS
Create Account
SAE Combination Ratcheting Wrenches 5/16in
- Mfr # 778510
- Zoro # G023584676
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778510
- Zoro #
- G023584676
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 5/16 Inch Standard Drive Durable Chrome Finish - 778510 Combination Ratcheting Wrench This 5/16in SAE combination ratcheting wrench is built for controlled fastening and removal in tight or repetitive work. One end provides an open-end profile, while the other end delivers ratcheting function for faster turning with fewer resets. Made from chromium-vanadium steel alloy and finished in durable chrome, it balances strength with corrosion resistance. The 136mm (5.35in) overall length offers a compact reach that fits well in toolboxes and service kits without sacrificing handling. Key Benefits SAE 5/16in combination ratcheting design supports quick fastener turns with fewer resets. Chromium-vanadium steel alloy provides high strength and long-term durability. Durable chrome finish helps resist corrosion in demanding shop environments. Forged and heat treated for optimal strength under heavy, repeated use. Overall length 136mm (5.35in) for control in compact working areas. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade performance expectations. Designed for professional technicians and built for a lifetime of heavy use, this wrench focuses on dependable fit, long-wearing construction, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.