Shop GENIUS TOOLS
Create Account
Square Diamond File
- Mfr # 500784
- Zoro # G823579957
original price:Â $7.49 , new price: $6.74 , 10 percent off
new price:Â
$
6.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500784
- Zoro #
- G823579957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Diamond File 4mm Diameter Precision Hand Tool for Fine Detailing and Durable Performance - 500784, Diamond Hand File This square diamond file is built for controlled shaping and fine grinding where a consistent, precise surface finish matters. With a 200mm (7.9 inches) overall length, it balances reach and maneuverability for detailed hand work. High carbon steel construction supports long-lasting strength, while the abrasive diamond grit helps maintain reliable cutting performance during repeated use. A plastic dipped handle improves grip for steadier guidance and better control on small, accurate passes. Key Benefits Square diamond file profile supports accurate detailing along corners and flat edges. 200mm (7.9 inches) overall length offers reach without sacrificing control. High carbon steel body provides durable strength for long-term shop use. Abrasive diamond grit is suitable for shaping and fine grinding tasks. Plastic dipped handle adds grip for steadier strokes and reduced slipping. Consistent hand feel helps maintain precision during extended, repetitive filing. SKU 500784 is designed for precision-focused filing where durability and dependable abrasive performance are required. The combination of a square file shape, diamond grit surface, and grippy plastic dipped handle supports clean, controlled results when refining surfaces through shaping and fine grinding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.