Shop GENIUS TOOLS
Create Account
8in Half Round Machinists File (Second Cut)
- Mfr # 500308
- Zoro # G523583469
product price:Â
$
13.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500308
- Zoro #
- G523583469
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 8 Inch Half Round Second Cut Precision Steel for Metalworking - 500308, Machinists File This 8in half round machinists file is built for controlled material removal on both flat and curved metal surfaces. The second cut tooth pattern supports steady shaping and smoothing work where consistent results and surface control matter. Made from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it is designed for long-term shop use with a reliable filing rate. A durable impact plastic handle helps maintain comfort and stability during extended filing tasks. Key Benefits Half round profile supports filing on curved surfaces and flat edges. Second cut tooth pattern provides controlled, consistent material removal. 300mm overall length offers reach and leverage for detailed metalwork. Chromium Molybdenum Alloy Steel promotes durability and stable filing performance. Impact plastic handle improves comfort and control during repetitive filing. Handle ring helps maintain grip against surfaces when setting the tool down. Meets or exceeds ANSI standards for dependable professional tool performance. The combination of precision shape, consistent cut, and ergonomic handling supports accurate results across everyday metalworking tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.