Shop GENIUS TOOLS
Create Account
Swivel Spark Plug Sockets 3/8in Dr. x 13/16in (20.6) x 90mmL
- Mfr # 318521
- Zoro # G623581976
original price:Â $27.11 , new price: $24.40 , 10 percent off
new price:Â
$
24.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318521
- Zoro #
- G623581976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Spark Plug Socket 20.6mm (13/16 Inch) 3/8 Inch Drive Chrome Vanadium Steel - 318521 Spark Plug Socket This 3/8 inch drive swivel spark plug socket is built for spark plug service where straight access is limited. The 20.6mm (13/16 inch) size fits common spark plug hexes, while the swivel design adds flexibility for working around obstructions in engine bays. Made from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. The 90mm overall length helps balance reach and control, and the size markings are stamped for quick identification during tool selection and organization. Key Benefits 20.6mm (13/16 inch) swivel socket improves access to hard-to-reach spark plugs. 3/8 inch drive compatibility works with common ratchets and extensions. 90mm overall length offers added reach without sacrificing handling control. Chrome vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop conditions. Stamped size markings provide permanent, easy identification for faster organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. The swivel movement helps you maintain better alignment and control when working in tight spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.